Leviton S2000-S15 Leviton S2000 Series Surge Protective Strips, 9 Outlets | Graybar Store
Leviton - Leviton S2000 Series Surge Protective Strips, 9 Outlets - S2000-S15
+ / - Hover over image to Zoom
Other Views

    Leviton S2000 Series Surge Protective Strips, 9 Outlets

    Manufacturer: Leviton
    Manufacturer #: S2000-S15
    SKU: 25186253
    $73.80
    Checking Pricing
         
    Voltage (Volts):120
    Amps:15 A
    Length:15 ft.
    Additional Features:9 outlets
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S2000-S15
    • Voltage (Volts) 120
    • Additional Features 9 outlets
    • Amps 15 A
    • Length 15 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    120 Volt/15 Amp, Office Grade Surge Strip, Abs Plastic Enclosure, 15-Ft, 5-15P plug, Beige