Leviton Leviton S2000 Series Surge Protective Strips | Graybar Store
Leviton - Leviton S2000 Series Surge Protective Strips
+ / - Hover over image to Zoom
Other Views

    Leviton S2000 Series Surge Protective Strips

    Manufacturer: Leviton
         

    Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations.

    • Manufacturer Leviton
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    Length
    Additional Features
    Price
    S1000-S15
    25186252
    120
    15 A
    15 ft.
    6 outlets
    $
    40
    .90
    /
    EA
    25186252
    Voltage (Volts)
    120
    Amps
    15 A
    Length
    15 ft.
    Additional Features
    6 outlets
    $
    40
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S2000-S15
    25186253
    120
    15 A
    15 ft.
    9 outlets
    $
    73
    .80
    /
    EA
    25186253
    Voltage (Volts)
    120
    Amps
    15 A
    Length
    15 ft.
    Additional Features
    9 outlets
    $
    73
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25186252 SKU, 25186252 ANALYTICS...
    Length
    15 ft.
    Additional Features
    6 outlets
    Price
    $
    40
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25186253 SKU, 25186253 ANALYTICS...
    Length
    15 ft.
    Additional Features
    9 outlets
    Price
    $
    73
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available