Leviton IPM06-1LZ Leviton Illuma Tech™ White/Ivory/Lt. Almond, 600VA, 450W | Graybar Store
Leviton - Leviton Illuma Tech™ White/Ivory/Lt. Almond, 600VA, 450W - IPM06-1LZ
+ / - Hover over image to Zoom
Other Views

    Leviton Illuma Tech™ White/Ivory/Lt. Almond, 600VA, 450W

    Manufacturer: Leviton
    Manufacturer #: IPM06-1LZ
    SKU: 25058302
    $55.46
    Checking Pricing
         
    Color:White
    Rating:600VA 450W
    Additional Features:LED Indicator Light, Radio/TV Filter
    Load Type:Magnetic Low Voltage
    Switch Type:1-Pole and 3-Way
    Action:Standard ON/OFF
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPM06-1LZ
    • Color White
    • Additional Features LED Indicator Light, Radio/TV Filter
    • Lamp Type PIM_Null
    • Rating 600VA 450W
    • Switch Style Decora
    • Switch Type 1-Pole and 3-Way
    • Wall Box Size Single
    • Voltage Rating 120 Vac, 60 Hz
    • Action Standard ON/OFF
    • Load Type Magnetic Low Voltage
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    IllumaTech™ 600VA, 450W dimmer with LED indicator light and color change kit white/ivory and light almond.