Leviton IP710-LFZ Leviton Illuma Tech™ White/Ivory/Lt. Almond, 1200VA | Graybar Store
Leviton - Leviton Illuma Tech™ White/Ivory/Lt. Almond, 1200VA - IP710-LFZ
+ / - Hover over image to Zoom
Other Views

    Leviton Illuma Tech™ White/Ivory/Lt. Almond, 1200VA

    Manufacturer: Leviton
    Manufacturer #: IP710-LFZ
    SKU: 25619440
    $81.44
    Checking Pricing
         
    Color:White
    Rating:1200VA
    Additional Features:Radio/TV Filter
    Load Type:Electronic 0-10 Vdc Fluorescent/0-10 Vdc LED Power Supply
    Switch Type:1-Pole and 3-Way
    Action:Standard ON/OFF
    Voltage Rating:120/277 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IP710-LFZ
    • Color White
    • Additional Features Radio/TV Filter
    • Lamp Type PIM_Null
    • Rating 1200VA
    • Switch Style Decora
    • Switch Type 1-Pole and 3-Way
    • Wall Box Size Single
    • Voltage Rating 120/277 Vac, 60 Hz
    • Action Standard ON/OFF
    • Load Type Electronic 0-10 Vdc Fluorescent/0-10 Vdc LED Power Supply
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1200VA 120/277 Volt AC 60Hz single-pole & 3-way IllumaTech preset electro-mechanical electronic 0-10VDC fluorescent slide dimmer 0-10VDC LED power supply dimmer, white face assembled on device ivory and light almond color change kits included.