Leviton IPX10-10Z Leviton Illuma Tech™ White/Ivory/Lt. Almond, 1000VA | Graybar Store
Leviton - Leviton Illuma Tech™ White/Ivory/Lt. Almond, 1000VA - IPX10-10Z
+ / - Hover over image to Zoom
Other Views

    Leviton Illuma Tech™ White/Ivory/Lt. Almond, 1000VA

    Manufacturer: Leviton
    Manufacturer #: IPX10-10Z
    SKU: 25308863
    $108.67
    Checking Pricing
         
    Color:White
    Rating:1000VA
    Additional Features:Radio/TV Filter
    Load Type:Fluorescent Dimmer for Mark 10 Powerline Ballast
    Switch Type:1-Pole and 3-Way
    Action:Standard ON/OFF
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPX10-10Z
    • Color White
    • Additional Features Radio/TV Filter
    • Lamp Type PIM_Null
    • Rating 1000VA
    • Switch Style Decora
    • Switch Type 1-Pole and 3-Way
    • Wall Box Size Single
    • Voltage Rating 120 Vac, 60 Hz
    • Action Standard ON/OFF
    • Load Type Fluorescent Dimmer for Mark 10 Powerline Ballast
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    IllumaTech 1000VA, Preset Electronic Mark 10 Powerline Fluorescent Slide Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond