Leviton IllumaTech® Slide Dimmers | Graybar Store
Leviton - IllumaTech® Slide Dimmers
+ / - Hover over image to Zoom
Other Views

    IllumaTech® Slide Dimmers

    Manufacturer: Leviton
         

    Illuma-Tech® Slide Controls, designed for both single pole(one location) and 3-way(multi-location) applications, feature traditional styling with state-of-the-art controls for seamless dimming and enhanced ambiance.

    • Captive wraparound slide bar remains securely attached
    • Easy to use push-button switch for on/off with green LED locator for accessibility in the dark
    • Compatible with Decora Plus screwless wallplates and Decora wallplates (sold separately)
    • Material Characteristics - Environmental: Flammability UL-94, V2 Rating
    • Operating temperature: 32° to 130° F
    • UL Listed and CSA Certified
    See More >>
    • Manufacturer Leviton
    • Lamp Type PIM_Null
    • Switch Style Decora
    • Wall Box Size Single
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Color
    Rating
    Additional Features
    Load Type
    Switch Type
    Action
    Voltage Rating
    Price
    IP710-DLZ
    25058312
    White
    1200VA at 120VAC or 1500VA at 277VAC
    LED Indicator Light, Radio/TV Filter
    Electronic 0-10 Vdc Fluorescent
    1-Pole and 3-Way
    Standard ON/OFF
    $
    72
    .35
    /
    EA
    25058312
    Color
    White
    Rating
    1200VA at 120VAC or 1500VA at 277VAC
    Additional Features
    LED Indicator Light, Radio/TV Filter
    Load Type
    Electronic 0-10 Vdc Fluorescent
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    $
    72
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IPE04-1LZ
    25058253
    White
    400VA 300W
    LED Indicator Light, Radio/TV Filter
    Electronic Low Voltage
    1-Pole and 3-Way
    Standard ON/OFF
    120 Vac, 60 Hz
    $
    73
    .96
    /
    EA
    25058253
    Color
    White
    Rating
    400VA 300W
    Additional Features
    LED Indicator Light, Radio/TV Filter
    Load Type
    Electronic Low Voltage
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    120 Vac, 60 Hz
    $
    73
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IP710-LFZ
    25619440
    White
    1200VA
    Radio/TV Filter
    Electronic 0-10 Vdc Fluorescent/0-10 Vdc LED Power Supply
    1-Pole and 3-Way
    Standard ON/OFF
    120/277 Vac, 60 Hz
    $
    81
    .44
    /
    EA
    25619440
    Color
    White
    Rating
    1200VA
    Additional Features
    Radio/TV Filter
    Load Type
    Electronic 0-10 Vdc Fluorescent/0-10 Vdc LED Power Supply
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    120/277 Vac, 60 Hz
    $
    81
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IPX10-10Z
    25308863
    White
    1000VA
    Radio/TV Filter
    Fluorescent Dimmer for Mark 10 Powerline Ballast
    1-Pole and 3-Way
    Standard ON/OFF
    120 Vac, 60 Hz
    $
    108
    .67
    /
    EA
    25308863
    Color
    White
    Rating
    1000VA
    Additional Features
    Radio/TV Filter
    Load Type
    Fluorescent Dimmer for Mark 10 Powerline Ballast
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    120 Vac, 60 Hz
    $
    108
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IPX12-70Z
    25308864
    White
    1200VA
    Radio/TV Filter
    Electronic Mark 10 Powerline Fluorescent
    1-Pole and 3-Way
    Standard ON/OFF
    277 Vac, 60 Hz
    $
    108
    .67
    /
    EA
    25308864
    Color
    White
    Rating
    1200VA
    Additional Features
    Radio/TV Filter
    Load Type
    Electronic Mark 10 Powerline Fluorescent
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    277 Vac, 60 Hz
    $
    108
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IPX06-70Z
    25308862
    White
    600VA
    Radio/TV Filter
    Fluorescent Dimmer for Mark 10 Powerline Ballast
    1-Pole and 3-Way
    Standard ON/OFF
    277 Vac, 60 Hz
    $
    76
    .19
    /
    EA
    25308862
    Color
    White
    Rating
    600VA
    Additional Features
    Radio/TV Filter
    Load Type
    Fluorescent Dimmer for Mark 10 Powerline Ballast
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    277 Vac, 60 Hz
    $
    76
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IPM06-1LZ
    25058302
    White
    600VA 450W
    LED Indicator Light, Radio/TV Filter
    Magnetic Low Voltage
    1-Pole and 3-Way
    Standard ON/OFF
    120 Vac, 60 Hz
    $
    55
    .46
    /
    EA
    25058302
    Color
    White
    Rating
    600VA 450W
    Additional Features
    LED Indicator Light, Radio/TV Filter
    Load Type
    Magnetic Low Voltage
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    120 Vac, 60 Hz
    $
    55
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25058312 SKU, 25058312 ANALYTICS...
    Additional Features
    LED Indicator Light, Radio/TV Filter
    Load Type
    Electronic 0-10 Vdc Fluorescent
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    Price
    $
    72
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25058253 SKU, 25058253 ANALYTICS...
    Additional Features
    LED Indicator Light, Radio/TV Filter
    Load Type
    Electronic Low Voltage
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    120 Vac, 60 Hz
    Price
    $
    73
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25619440 SKU, 25619440 ANALYTICS...
    Additional Features
    Radio/TV Filter
    Load Type
    Electronic 0-10 Vdc Fluorescent/0-10 Vdc LED Power Supply
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    120/277 Vac, 60 Hz
    Price
    $
    81
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25308863 SKU, 25308863 ANALYTICS...
    Additional Features
    Radio/TV Filter
    Load Type
    Fluorescent Dimmer for Mark 10 Powerline Ballast
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    120 Vac, 60 Hz
    Price
    $
    108
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25308864 SKU, 25308864 ANALYTICS...
    Additional Features
    Radio/TV Filter
    Load Type
    Electronic Mark 10 Powerline Fluorescent
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    277 Vac, 60 Hz
    Price
    $
    108
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25308862 SKU, 25308862 ANALYTICS...
    Additional Features
    Radio/TV Filter
    Load Type
    Fluorescent Dimmer for Mark 10 Powerline Ballast
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    277 Vac, 60 Hz
    Price
    $
    76
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25058302 SKU, 25058302 ANALYTICS...
    Additional Features
    LED Indicator Light, Radio/TV Filter
    Load Type
    Magnetic Low Voltage
    Switch Type
    1-Pole and 3-Way
    Action
    Standard ON/OFF
    Voltage Rating
    120 Vac, 60 Hz
    Price
    $
    55
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available