Leviton IPHS5-1LT Humidity Sensor, 10-45 Minute Time Range, 1-Pole, Light Almond | Graybar Store
Leviton - Humidity Sensor, 10-45 Minute Time Range, 1-Pole, Light Almond - IPHS5-1LT
+ / - Hover over image to Zoom
Other Views

    Humidity Sensor, 10-45 Minute Time Range, 1-Pole, Light Almond

    Manufacturer: Leviton
    Manufacturer #: IPHS5-1LT
    SKU: 25638632
    $50.94
    Checking Pricing
         
    Rating:600W Incandescent, 150W LED/CFL, 400VA Inductive/Ballast, 1/6th HP Motor
    Color:Light Almond
    Switch Type:1-Pole
    Action:Manual Adjustment
    Voltage Rating:120 Vac
    Additional Features:Neutral Required
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPHS5-1LT
    • Color Light Almond
    • Additional Features Neutral Required
    • Rating 600W Incandescent, 150W LED/CFL, 400VA Inductive/Ballast, 1/6th HP Motor
    • Switch Type 1-Pole
    Product Overview:
    5A-120VAC. 1/6 Hp Fan Load. Humidity Sensor Fan Controller. Single Pole. Screw Terminals For Wiring. Wallplate Not Included. Wire Nuts Not Included - Light Almond