Leviton IPHS5-1LW Humidity Sensor, 10-45 Minute Time Range, 1-Pole, White | Graybar Store
Leviton - Humidity Sensor, 10-45 Minute Time Range, 1-Pole, White - IPHS5-1LW
+ / - Hover over image to Zoom
Other Views

    Humidity Sensor, 10-45 Minute Time Range, 1-Pole, White

    Manufacturer: Leviton
    Manufacturer #: IPHS5-1LW
    SKU: 25637588
    $40.75
    Checking Pricing
         
    Rating:600W Incandescent, 150W LED/CFL, 400VA Inductive/Ballast, 1/6th HP Motor
    Color:White
    Switch Type:1-Pole
    Action:Manual Adjustment
    Voltage Rating:120 Vac
    Additional Features:Neutral Required
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPHS5-1LW
    • Color White
    • Additional Features Neutral Required
    • Rating 600W Incandescent, 150W LED/CFL, 400VA Inductive/Ballast, 1/6th HP Motor
    • Switch Type 1-Pole
    • Timer Range 10-45 Minutes
    • Voltage Rating 120 Vac
    • Action Manual Adjustment
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    5A-120VAC. 1/6 Hp Fan Load. Humidity Sensor Fan Controller. Single Pole. Screw Terminals For Wiring. Wallplate Not Included. Wire Nuts Not Included - White