Leviton IPF01-1LZ IllumaTechDecora Fan Speed Switch, Slide-Speed, Push ON/OFF, 1.5A | Graybar Store
Leviton - IllumaTechDecora Fan Speed Switch, Slide-Speed, Push ON/OFF, 1.5A - IPF01-1LZ
+ / - Hover over image to Zoom
Other Views

    IllumaTechDecora Fan Speed Switch, Slide-Speed, Push ON/OFF, 1.5A

    Manufacturer: Leviton
    Manufacturer #: IPF01-1LZ
    SKU: 25058288
    $31.69
    Checking Pricing
         
    Switch Type:1-Pole
    Color:White
    Action:Slide-Speed, Push ON/OFF
    Amperage:1.5A
    Voltage Rating:120 Vac
    Additional Features:LED Indicator Light, Radio/TV Filter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPF01-1LZ
    • Color White
    • Amperage 1.5A
    • Additional Features LED Indicator Light, Radio/TV Filter
    • Brand IllumaTech Decora
    • Switch Style Decora
    • Switch Type 1-Pole
    • Voltage Rating 120 Vac
    • Action Slide-Speed, Push ON/OFF
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fan Speed Control Switch, Ivory, White, Light Almond, 120V AC at 60 Hz, Preset Slide Operator, Operation Type Single Pole/Three Way, Ceiling Fan Load, 1.5 Ampere Load, Application Commercial, Approval UL, CSA, Decora Brand