Leviton 7765-C Leviton Black & White® 50A 600VAC/250VDC 3P4W Non NEMA Locking Plug, Black and White | Graybar Store
Leviton - Leviton Black & White® 50A 600VAC/250VDC 3P4W Non NEMA Locking Plug, Black and White - 7765-C
+ / - Hover over image to Zoom
Other Views

    Leviton Black & White® 50A 600VAC/250VDC 3P4W Non NEMA Locking Plug, Black and White

    Manufacturer: Leviton
    Manufacturer #: 7765-C
    SKU: 92117052
    $134.47
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:50A
    Voltage Rating:600V AC/250V DC
    Plug Configuration:3-Pole, 4-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 7765-C
    • Color Black/White
    • Amperage 50A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating Non-NEMA
    • Plug Configuration 3-Pole, 4-Wire
    • Series Black & White
    • Voltage Rating 600V AC/250V DC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black & White® nylon 50A 600VAC/250VDC 3P4W non NEMA Locking plug for 0.680 to 1.125 in. dia. cord.
    Leviton's Black & White 50 Amp, Non-NEMA line of industrial grade locking blade devices feature rugged construction that resists impact, sunlight, chemicals and rough use. All contacts and blades are solid one-piece construction for superior conductivity. Corrosion-resistant versions feature nickel-plated contacts and blades, plus Stainless Steel shrouds and screws. The ergonomic, fluted-body design with radial gripping edge is ideal for gripping and pulling. The unique cord clamp accepts a wide range of cord sizes, providing a secure grip without damaging the cord. Plus, they are backed by a limited lifetime warranty.