Leviton 9965-C Leviton Black & White® 20A 125/250V 3P3W Non NEMA Locking Plug, Black and White | Graybar Store
Leviton - Leviton Black & White® 20A 125/250V 3P3W Non NEMA Locking Plug, Black and White - 9965-C
+ / - Hover over image to Zoom
Other Views

    Leviton Black & White® 20A 125/250V 3P3W Non NEMA Locking Plug, Black and White

    Manufacturer: Leviton
    Manufacturer #: 9965-C
    SKU: 94008327
    $34.75
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:20A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 9965-C
    • Color Black/White
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating Non-NEMA
    • Plug Configuration 3-Pole, 3-Wire
    • Series Black & White
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black & White® nylon 20A 125/250V 3P3W non NEMA non grounding locking plug for 0.385 to 0.780 in. dia. cord.
    Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.