Leviton 2723 Leviton Black & White® 30A 3 Phase 250V 3P4W Locking Connector Body, Black and White | Graybar Store
Leviton - Leviton Black & White® 30A 3 Phase 250V 3P4W Locking Connector Body, Black and White - 2723
+ / - Hover over image to Zoom
Other Views

    Leviton Black & White® 30A 3 Phase 250V 3P4W Locking Connector Body, Black and White

    Manufacturer: Leviton
    Manufacturer #: 2723
    SKU: 92116905
    $87.34
    Checking Pricing
         
    NEMA Rating:NEMA L15-30R
    Amperage:30A
    Voltage Rating:250V
    Connector Configurations:3-Pole, 4-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2723
    • Color Black/White
    • Amperage 30A
    • Connector Configurations 3-Pole, 4-Wire
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L15-30R
    • Series Black & White
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black & White® nylon 30A 250V 3 phase 3P4W NEMA L15 30R locking connector.
    Leviton's industry leading locking devices, such as the Black & White line of industrial grade plugs, connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.