Leviton 2715 Leviton Black & White® 30A 125/250V 3P4W Locking Flanged Inlet, White | Graybar Store
Leviton - Leviton Black & White® 30A 125/250V 3P4W Locking Flanged Inlet, White - 2715
+ / - Hover over image to Zoom
Other Views

    Leviton Black & White® 30A 125/250V 3P4W Locking Flanged Inlet, White

    Manufacturer: Leviton
    Manufacturer #: 2715
    SKU: 92116986
    $50.90
    Checking Pricing
         
    NEMA Rating:NEMA L14-30P
    Amperage:30A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 4-Wire
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2715
    • Color White
    • Amperage 30A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L14-30P
    • Plug Configuration 3-Pole, 4-Wire
    • Series Black & White
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black & White® white nylon 30A 125/250V 3P4W NEMA L14 30P locking flanged inlet.
    Leviton's industry leading locking devices, such as the Black & White line of industrial grade plugs and connectors and V-0-MAX line of industrial grade flush receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.