Leviton 4770-C Leviton Black & White® 15A 277V 2P3W Locking Plug, Black and White | Graybar Store
Leviton - Leviton Black & White® 15A 277V 2P3W Locking Plug, Black and White - 4770-C
+ / - Hover over image to Zoom
Other Views

    Leviton Black & White® 15A 277V 2P3W Locking Plug, Black and White

    Manufacturer: Leviton
    Manufacturer #: 4770-C
    SKU: 92048927
    $18.52
    Checking Pricing
         
    NEMA Rating:NEMA L7-15P
    Amperage:15A
    Voltage Rating:277V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4770-C
    • Color Black/White
    • Amperage 15A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L7-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Series Black & White
    • Voltage Rating 277V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black & White® nylon 15A 277V 2P3W NEMA L7 15P locking plug.
    Leviton's industry leading locking devices, such as the Black & White line of industrial grade plugs, connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.