Leviton 4729-C Leviton Black & White® 15A 125V 2P3W Locking Connector Body, Black and White | Graybar Store
Leviton - Leviton Black & White® 15A 125V 2P3W Locking Connector Body, Black and White - 4729-C
+ / - Hover over image to Zoom
Other Views

    Leviton Black & White® 15A 125V 2P3W Locking Connector Body, Black and White

    Manufacturer: Leviton
    Manufacturer #: 4729-C
    SKU: 92044897
    $28.50
    Checking Pricing
         
    NEMA Rating:NEMA L5-15R
    Amperage:15A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4729-C
    • Color Black/White
    • Amperage 15A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial
    • Materials Impact Modified Nylon
    • NEMA Rating NEMA L5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Series Black & White
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black & White® nylon 15A 125V 2P3W NEMA L5 15R locking connector.
    Leviton's industry leading locking devices, such as the Black & White line of industrial grade plugs, connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.