Leviton ML1-P Leviton Black & White® 15A 125V 2P2W Miniature Locking Plug, Black and White | Graybar Store
Leviton - Leviton Black & White® 15A 125V 2P2W Miniature Locking Plug, Black and White - ML1-P
+ / - Hover over image to Zoom
Other Views

    Leviton Black & White® 15A 125V 2P2W Miniature Locking Plug, Black and White

    Manufacturer: Leviton
    Manufacturer #: ML1-P
    SKU: 99538651
    $13.66
    Checking Pricing
         
    NEMA Rating:NEMA ML1-P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 2-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ML1-P
    • Color Black/White
    • Amperage 15A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA ML1-P
    • Plug Configuration 2-Pole, 2-Wire
    • Series Midget Locking
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black & White® nylon 15A 125V 2P2W miniature non grounding NEMA ML1 P locking plug.
    Leviton's Black & White line of industrial grade plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a lifetime warranty. Available in many NEMA and non-NEMA configuration, you'll be sure to find the right device for your needs.