Leviton 6641-W Leviton 6641 Toggle Dimmer | Graybar Store
Leviton - Leviton 6641 Toggle Dimmer - 6641-W
+ / - Hover over image to Zoom
Other Views

    Leviton 6641 Toggle Dimmer

    Manufacturer: Leviton
    Manufacturer #: 6641-W
    SKU: 90004679
    $11.70
    Checking Pricing
         
    Color:White
    Rating:600W-120VAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6641-W
    • Color White
    • Lamp Type Incandescent
    • Rating 600W-120VAC
    • Switch Style Toggle
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White electro-mechanical incandescent toggle dimmer, standard ON/OFF, single-pole, 600W, 120V for full range brightness control.
    • Replaces standard toggle switch
    • Easy to install shallow design
    • Built-in radio/TV interference filter