Leviton 460P7-W Leviton 60A 3-Phase 480V 3P4W Watertight IEC Pin and Sleeve Plug, Red | Graybar Store
Leviton - Leviton 60A 3-Phase 480V 3P4W Watertight IEC Pin and Sleeve Plug, Red - 460P7-W
+ / - Hover over image to Zoom
Other Views

    Leviton 60A 3-Phase 480V 3P4W Watertight IEC Pin and Sleeve Plug, Red

    Manufacturer: Leviton
    Manufacturer #: 460P7-W
    SKU: 97135204
    $433.56
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:480V
    Plug Configuration:3-Pole, 4-Wire
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 460P7-W
    • Color Red
    • Amperage 60A
    • Plug Configuration 3-Pole, 4-Wire
    • Voltage Rating 480V
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Red Valox 357 60A 480V 3-phase 3P4W watertight pin and sleeve plug for 0.670 to 1.625 in. dia. cord.