Leviton 460C9-W Pin and Sleeve Connector, Watertight, Industrial Grade, 60A 3 Phase 250V, 3P4W, Blue | Graybar Store
Leviton - Pin and Sleeve Connector, Watertight, Industrial Grade, 60A 3 Phase 250V, 3P4W, Blue - 460C9-W
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Connector, Watertight, Industrial Grade, 60A 3 Phase 250V, 3P4W, Blue

    Manufacturer: Leviton
    Manufacturer #: 460C9-W
    SKU: 97218630
    $510.18
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:250V
    Connector Configurations:3-Pole, 4-Wire
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 460C9-W
    • Color Blue
    • Amperage 60A
    • Connector Configurations 3-Pole, 4-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Blue Valox 357 60A 250V 3 phase 3P4W watertight pin and sleeve connector for 0.670 to 1.625 in. dia. cord.