Leviton 5362-IG 20A Heavy Duty Specification Grade Isolated Ground Duplex Receptacle | Graybar Store
Leviton - 20A Heavy Duty Specification Grade Isolated Ground Duplex Receptacle - 5362-IG
+ / - Hover over image to Zoom
Other Views

    20A Heavy Duty Specification Grade Isolated Ground Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5362-IG
    SKU: 88156810
    $19.75
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Receptacle Type:Duplex
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5362-IG
    • Color Orange
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon; Thermoplastic Nylon
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Receptacle Type Duplex
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Orange 20A 125V 2P3W NEMA 5 20R heavy duty specification grade isolated ground duplex receptacle.
    Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hopsital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.