Leviton 5100-IS2 Levition Surge Protection Powerstrip with Switch | Graybar Store
Leviton - Levition Surge Protection Powerstrip with Switch - 5100-IS2
+ / - Hover over image to Zoom
Other Views

    Levition Surge Protection Powerstrip with Switch

    Manufacturer: Leviton
    Manufacturer #: 5100-IS2
    SKU: 99702071
    $156.71
    Checking Pricing
         
    Voltage Rating:125 VAC
    No. of Outlets:6
    Size:2.92 H x 15.73 W x 21 D in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5100-IS2
    • Size 2.92 H x 15.73 W x 21 D in.
    • Application Commercial
    • Type Type 3 SPD
    • No. of Outlets 6
    • Material Steel
    • Voltage Rating 125 VAC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    120 Volt, 20 Amp, Surge Protected, 6-Outlet Strip with Switch, Heavy Duty, 6-Ft, Gray