Leviton 5100-S15 Levition Surge Protection Powerstrip with Switch | Graybar Store
Leviton - Levition Surge Protection Powerstrip with Switch - 5100-S15
+ / - Hover over image to Zoom
Other Views

    Levition Surge Protection Powerstrip with Switch

    Manufacturer: Leviton
    Manufacturer #: 5100-S15
    SKU: 90087647
    $97.92
    Checking Pricing
         
    Voltage Rating:125 VAC
    No. of Outlets:6
    Size:2.42 H x 156 W x 1.25 D in.
    Material:ABS Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5100-S15
    • Size 2.42 H x 156 W x 1.25 D in.
    • Application Commercial
    • Type Type 3 SPD
    • No. of Outlets 6
    • Material ABS Plastic
    • Voltage Rating 125 VAC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip with Switch, General Duty, 15-Ft, Beige