Leviton AEC65 Levition 2?Way In?Ceiling Speaker | Graybar Store
Leviton - Levition 2?Way In?Ceiling Speaker - AEC65
+ / - Hover over image to Zoom
Other Views

    Levition 2?Way In?Ceiling Speaker

    Manufacturer: Leviton
    Manufacturer #: AEC65
    SKU: 25058424
    $174.31
    Checking Pricing
         
    Additional Features:Straight-line Signal Path (SSP) Crossover Network for Minimal Signal Distortion
    Watts:80
    Depth (Inches):4.25
    Dimensions:9.18 Dia x 4.25 D in
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # AEC65
    • Color White
    • Dimensions 9.18 Dia x 4.25 D in
    • Termination Style Push-In
    • Additional Features Straight-line Signal Path (SSP) Crossover Network for Minimal Signal Distortion
    • Depth (Inches) 4.25
    • Watts 80
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    In-Ceiling Speaker, Dimensions: 9.18 Dia x 4.25 D in, White, Watts: 80 W