Square D (Schneider Electric) XCKL10041H7 Lever Operated Limit Switch, Snap Action, 300V, Adjustable Length Roller | Graybar Store
Square D (Schneider Electric) - Lever Operated Limit Switch, Snap Action, 300V, Adjustable Length Roller - XCKL10041H7
+ / - Hover over image to Zoom
Other Views

    Lever Operated Limit Switch, Snap Action, 300V, Adjustable Length Roller

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKL10041H7
    SKU: 95040126
    $199.17
    Checking Pricing
         
    Voltage Rating:300
    Amperage Rating:10
    Contact Operation:SPDT 1NO/1NC Snap
    Operator Type:Adjustable Length Roller Lever
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKL10041H7
    • Amperage Rating 10
    • Contact Operation SPDT 1NO/1NC Snap
    • Operator Type Adjustable Length Roller Lever
    • Voltage Rating 300
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Adjustable length SPDT 300V 10A roller lever 1NO/1NC contact, lever operated snap action limit switch.
    Adjustable in 5° or 45° increments (reversible mounting)