Square D (Schneider Electric) 9007HA23 Lever Arm | Graybar Store
Square D (Schneider Electric) - Lever Arm - 9007HA23
+ / - Hover over image to Zoom
Other Views

    Lever Arm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007HA23
    SKU: 88249228
    $52.79
    Checking Pricing
         
    Roller Size (Inches):5/8 W x 1 Dia
    Material:88249228
    Operator Type:Roller
    Arm Length (Inches):7/8 to 4
    Diameter (Inches):1 in
    Diameter:1 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007HA23
    • Arm Length (Inches) 7/8 to 4
    • Diameter (Inches) 1 in
    • Operator Type Roller
    • Roller Size (Inches) 5/8 W x 1 Dia
    • Material 88249228
    • Diameter 1 in
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch Lever Arm, Adjustable Lever, Roller Mounting Location Front, Nylon Roller, 7/8 to 4 Inch Lever Length/Radius, 1 Inch Roller Diameter, 5/8 Inch Roller Width, Used on 9007AW/9007C Limit Switches, Bendable.
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings