Square D (Schneider Electric) 9007EA15 Lever Arm | Graybar Store
Square D (Schneider Electric) - Lever Arm - 9007EA15
+ / - Hover over image to Zoom
Other Views

    Lever Arm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007EA15
    SKU: 88249184
    $37.67
    Checking Pricing
         
    Material:Cast Zinc
    Arm Length (Inches):3
    Roller Size (Inches):1/4 W x 3/4 Dia
    Operator Type:Industrial Limit Switch
    Contact Operation:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007EA15
    • Arm Length (Inches) 3
    • Contact Operation Standard
    • Operator Type Industrial Limit Switch
    • Roller Size (Inches) 1/4 W x 3/4 Dia
    • Material Cast Zinc
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch Lever Arm, Standard Roller, Roller Mounting Location Back, Cast Zinc Lever, Hardened Oil-Impregnated Sintered Iron Roller, 3 Inch Lever Length/Radius, 3/4 Inch Roller Diameter, 1/4 Inch Roller Width, Used on 9007AW/9007C Switches.