Square D (Schneider Electric) 9007EA13 Lever Arm | Graybar Store
Square D (Schneider Electric) - Lever Arm - 9007EA13
+ / - Hover over image to Zoom
Other Views

    Lever Arm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007EA13
    SKU: 88249183
    $37.67
    Checking Pricing
         
    Material:Cast Zinc
    Arm Length (Inches):3
    Roller Size (Inches):5/8 W x 1 Dia
    Operator Type:Industrial Limit Switch
    Diameter (Inches):1 in
    Diameter:1 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007EA13
    • Arm Length (Inches) 3
    • Diameter (Inches) 1 in
    • Operator Type Industrial Limit Switch
    • Roller Size (Inches) 5/8 W x 1 Dia
    • Material Cast Zinc
    • Diameter 1 in
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch Lever Arm, Roller Mounting Location Front, Cast Zinc Lever, Nylon Roller, 3 Inch Lever Length/Radius, 1 Inch Roller Diameter, 5/8 Inch Roller Width, Used on 9007AW/9007C Heavy Duty/Industrial Limit Switch, Square D Brand, 9007 Model.