Arlington FLBC4500LR Leveling Ring, Plastic, FLBC4500 Floor Boxes, Grey | Graybar Store
Arlington - Leveling Ring, Plastic, FLBC4500 Floor Boxes, Grey - FLBC4500LR
+ / - Hover over image to Zoom
Other Views

    Leveling Ring, Plastic, FLBC4500 Floor Boxes, Grey

    Manufacturer: Arlington
    Manufacturer #: FLBC4500LR
    SKU: 25676740
    $4.78
    Checking Pricing
         
    Accommodates:Leveling Ring
    Opening:Leveling Ring, Plastic, Opening: 1, Size: 4.515 x 1.490 in, Mounting Type: Screw Mount
    Mounting Position:4.515 x 1.490 in
    Hub Size (Inches):FLBC4500 4.5 in Non-Metallic Round Box
    Knockouts:Screw
    Length:4.515 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FLBC4500LR
    • Accommodates Leveling Ring
    • Hub Size (Inches) FLBC4500 4.5 in Non-Metallic Round Box
    • Knockouts Screw
    • Length 4.515 in.
    • Mounting Position 4.515 x 1.490 in
    • Opening Leveling Ring, Plastic, Opening: 1, Size: 4.515 x 1.490 in, Mounting Type: Screw Mount
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Leveling Ring, Plastic, Opening: 1, Size: 4.515 L x 1.49 H in, Mounting Type: Screw Mount