Great Lakes Case and Cabinet 7209-N4 Leveler, Adjustable | Graybar Store
Great Lakes Case and Cabinet - Leveler, Adjustable - 7209-N4
+ / - Hover over image to Zoom
Other Views

    Leveler, Adjustable

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 7209-N4
    SKU: 22076493
    $78.00
    Checking Pricing
         
    Height (Inches):4 in.
    Product Includes:(4) Levelers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 7209-N4
    • Type Adjustable
    • Height (Inches) 4 in.
    • Product Includes (4) Levelers
    Product Overview:
    One set of (4) adjustable levelers, 4 inches high.