Klein Tools 931-9RE Level | Graybar Store
Klein Tools - Level - 931-9RE
+ / - Hover over image to Zoom
Other Views

    Level

    Manufacturer: Klein Tools
    Manufacturer #: 931-9RE
    SKU: 22003561
    $30.86
    Checking Pricing
         
    Overall Length (Inches):9
    Mounting Type:Magnet Mount
    Tool Application:Heavy Duty Use
    No. of Vials:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 931-9RE
    • Materials Die Cast Aluminum
    • Mounting Type Magnet Mount
    • No. of Vials 3
    • Overall Length (Inches) 9
    • Tool Application Heavy Duty Use
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Heavy duty magnetic torpedo level has three vial design at 0°, 45° and 90°
    • Rare Earth magnets are up to 5 times stronger than strip magnets
    • Three (3) acrylic vials - plumb, level and 45 degree provide the necessary job site measurements
    • Top read window simplifies viewing in tight areas, Handy V-grooved edge for pipe and conduit work
    • Strong, die-cast aluminum frame features a convenient built-in hang hole
    • Top-read level window simplifies viewing in tight areas, Machined edges for accurate readings