Columbia Lighting Lensed Troffer, 2x4, T8 | Graybar Store
Columbia Lighting - Lensed Troffer, 2x4, T8
+ / - Hover over image to Zoom
Other Views

    Lensed Troffer, 2x4, T8

    Manufacturer: Columbia Lighting
         

    • Manufacturer Columbia Lighting
    • Brand Columbia Lighting
    • Lamp Type Fluorescent
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumens
    Ballast Type
    Color Temperature (Kelvin)
    Fixture Size (feet)
    Price
    JT824-232G-FSA12-EU
    22072135
    2
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120 to 277 V
    White
    58 W
    2750
    Electronic
    2 x 4 ft
    $
    54
    .38
    /
    EA
    22072135
    No. of Lamps
    2
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Color Temperature (Kelvin)
    Fixture Size (feet)
    2 x 4 ft
    $
    54
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JT824-332G-FSA12-EU
    25220621
    3
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120 to 277 V
    White
    58 W
    2750
    Electronic
    2 x 4 ft
    $
    66
    .55
    /
    EA
    25220621
    No. of Lamps
    3
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Color Temperature (Kelvin)
    Fixture Size (feet)
    2 x 4 ft
    $
    66
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JT824-332G-FSA12-3EU-F835
    25712697
    3
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120 to 277 V
    White
    58 W
    2750
    Electronic
    3500 K
    2 x 4 ft
    $
    62
    .85
    /
    EA
    25712697
    No. of Lamps
    3
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Color Temperature (Kelvin)
    3500 K
    Fixture Size (feet)
    2 x 4 ft
    $
    62
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JT824-432G-FSA12-4EU
    25167289
    4
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120 to 277 V
    White
    58 W
    2750
    Electronic
    2 x 4 ft
    $
    54
    .38
    /
    EA
    25167289
    No. of Lamps
    4
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Color Temperature (Kelvin)
    Fixture Size (feet)
    2 x 4 ft
    $
    54
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JT824-332G-FSA12-3EU
    25167288
    3
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120 to 277 V
    White
    58 W
    2750
    Electronic
    2 x 4 ft
    $
    59
    .17
    /
    EA
    25167288
    No. of Lamps
    3
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Color Temperature (Kelvin)
    Fixture Size (feet)
    2 x 4 ft
    $
    59
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22072135 SKU, 22072135 ANALYTICS...
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Color Temperature (Kelvin)
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    54
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25220621 SKU, 25220621 ANALYTICS...
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Color Temperature (Kelvin)
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    66
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25712697 SKU, 25712697 ANALYTICS...
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Color Temperature (Kelvin)
    3500 K
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    62
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167289 SKU, 25167289 ANALYTICS...
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Color Temperature (Kelvin)
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    54
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167288 SKU, 25167288 ANALYTICS...
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Color Temperature (Kelvin)
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    59
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available