Columbia Lighting Lensed Troffer, 2x2, T8 | Graybar Store
Columbia Lighting - Lensed Troffer, 2x2, T8
+ / - Hover over image to Zoom
Other Views

    Lensed Troffer, 2x2, T8

    Manufacturer: Columbia Lighting
         

    • Manufacturer Columbia Lighting
    • Brand Columbia Lighting
    • Lamp Type Fluorescent
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumens
    Ballast Type
    Fixture Size (feet)
    Price
    JT822-317G-FSA12-EU
    25220620
    3
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120 to 277 V
    White
    58 W
    2750
    Electronic
    2 x 2 ft
    $
    76
    .94
    /
    EA
    25220620
    No. of Lamps
    3
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Fixture Size (feet)
    2 x 2 ft
    $
    76
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JT822-232U6G-FSA12-EU
    22058982
    2
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120 to 277 V
    White
    58 W
    2750
    Electronic
    2 x 2 ft
    $
    58
    .19
    /
    EA
    22058982
    No. of Lamps
    2
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Fixture Size (feet)
    2 x 2 ft
    $
    58
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25220620 SKU, 25220620 ANALYTICS...
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    76
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22058982 SKU, 22058982 ANALYTICS...
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    58 W
    Lumens
    2750
    Ballast Type
    Electronic
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    58
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available