Lithonia Lighting GT4LW MV Lensed Troffer | Graybar Store
Lithonia Lighting - Lensed Troffer - GT4LW MV
+ / - Hover over image to Zoom
Other Views

    Lensed Troffer

    Manufacturer: Lithonia Lighting
    Manufacturer #: GT4LW MV
    SKU: 25272784
    $71.74
    Checking Pricing
         
    No. of Lamps:4
    Lamp Watts:32 W
    Fixture Size (feet):2 x 4 ft
    No. of Ballasts:1
    Additional Features:Certain Airborne Contaminants Can Diminish Integrity Of Acrylic; Ideal For Restricted Plenum Spaces; Low-Profile Static
    Voltage Rating:120 to 277 V
    Color:White
    Color Temperature (Kelvin):3500 K
    Ballast Type:Electronic Instant Start
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # GT4LW MV
    • Color White
    • Additional Features Certain Airborne Contaminants Can Diminish Integrity Of Acrylic; Ideal For Restricted Plenum Spaces; Low-Profile Static
    • Ballast Type Electronic Instant Start
    • Brand Contractor Select
    • Color Temperature (Kelvin) 3500 K
    • Fixture Size (feet) 2 x 4 ft
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • No. of Ballasts 1
    • No. of Lamps 4
    • Series GT
    • Voltage 120/277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lensed Troffer, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 32 W