Columbia Lighting JT824-332G-FSA12-3EU Lensed Troffer | Graybar Store
Columbia Lighting - Lensed Troffer - JT824-332G-FSA12-3EU
+ / - Hover over image to Zoom
Other Views

    Lensed Troffer

    Manufacturer: Columbia Lighting
    Manufacturer #: JT824-332G-FSA12-3EU
    SKU: 25167288
    $59.17
    Checking Pricing
         
    No. of Lamps:3
    Additional Features:Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:58 W
    Lumens:2750
    Ballast Type:Electronic
    Fixture Size (feet):2 x 4 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # JT824-332G-FSA12-3EU
    • Color White
    • Additional Features Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    • Ballast Type Electronic
    • Brand Columbia Lighting
    • Fixture Size (feet) 2 x 4 ft
    • Lamp Type Fluorescent
    • Lamp Watts 58 W
    • Lumens 2750
    • No. of Lamps 3
    • Voltage Rating 120 to 277 V
    Product Overview:
    Columbia Lighting JT8 Lensed Troffer, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 58 W