Columbia Lighting JT822-232U6G-FSA12-EU Lensed Troffer | Graybar Store
Columbia Lighting - Lensed Troffer - JT822-232U6G-FSA12-EU
+ / - Hover over image to Zoom
Other Views

    Lensed Troffer

    Manufacturer: Columbia Lighting
    Manufacturer #: JT822-232U6G-FSA12-EU
    SKU: 22058982
    $58.19
    Checking Pricing
         
    No. of Lamps:2
    Additional Features:Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:58 W
    Lumens:2750
    Ballast Type:Electronic
    Fixture Size (feet):2 x 2 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # JT822-232U6G-FSA12-EU
    • Color White
    • Additional Features Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    • Ballast Type Electronic
    • Brand Columbia Lighting
    • Fixture Size (feet) 2 x 2 ft
    • Lamp Type Fluorescent
    • Lamp Watts 58 W
    • Lumens 2750
    • No. of Lamps 2
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting JT8 Lensed Troffer, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 58 W