Cooper Lighting (Eaton) 951PS Lensed Shower Trim, 4 in., White | Graybar Store
Cooper Lighting (Eaton) - Lensed Shower Trim, 4 in., White - 951PS
+ / - Hover over image to Zoom
Other Views

    Lensed Shower Trim, 4 in., White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 951PS
    SKU: 25053028
    $53.92
    Checking Pricing
         
    Color:White
    Additional Features:Full Reflector/Glass Lens
    Outer Diameter:5-1/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 951PS
    • Color White
    • Additional Features Full Reflector/Glass Lens
    • Lamp Type Incandescent
    • Outer Diameter 5-1/16
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4" Trim lensed showerlight 120V white trim with glass lens.