Belden Y63471 0107500 Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 4 Conductor | Graybar Store
Belden - Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 4 Conductor - Y63471 0107500
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 4 Conductor

    Manufacturer: Belden
    Manufacturer #: Y63471 0107500
    SKU: 25763234
    $7,902.30
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:4
    Length:7500 ft. Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # Y63471 0107500
    • No. of Conductors 4
    • Conductor Size 18 AWG
    • Insulation Material Polyvinyl Chloride
    • Length 7500 ft. Cut Reel
    • SAP Material Type ZSTD
    Product Overview:
    1000V Flexible Motor Supply Multi-Conductor Cable, 16 AWG, 2 Pair, Length: 7500 ft.