Belden Y63473 0105000 Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 8 Conductor | Graybar Store
Belden - Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 8 Conductor - Y63473 0105000
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 8 Conductor

    Manufacturer: Belden
    Manufacturer #: Y63473 0105000
    SKU: 25763236
    $21,879.00
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:8
    Length:5000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # Y63473 0105000
    • No. of Conductors 8
    • Conductor Size 18 AWG
    • Insulation Material Polyvinyl Chloride
    • Length 5000 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    1000V Flexible Motor Supply Multi-Conductor Cable, 16 AWG, 8 Triad, Length: 5000 ft.