Square D (Schneider Electric) ZB2BY2503 Legend Plate | Graybar Store
Square D (Schneider Electric) - Legend Plate - ZB2BY2503
+ / - Hover over image to Zoom
Other Views

    Legend Plate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB2BY2503
    SKU: 95040285
    $4.28
    Checking Pricing
         
    Legend:IN
    Size:30 W X 40 H mm
    Color:Black With White Markings
    Contact Operation:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB2BY2503
    • Color Black With White Markings
    • Size 30 W X 40 H mm
    • Contact Operation Standard
    • Legend IN
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Legend Plate, Standard, Black With White Markings, IN