Square D (Schneider Electric) 9001KN100BP Legend Plate, 2-1/4 in., Square, Black, Blank | Graybar Store
Square D (Schneider Electric) - Legend Plate, 2-1/4 in., Square, Black, Blank - 9001KN100BP
+ / - Hover over image to Zoom
Other Views

    Legend Plate, 2-1/4 in., Square, Black, Blank

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KN100BP
    SKU: 88318592
    $4.75
    Checking Pricing
         
    Size (Inches):2-1/4
    Legend:Blank
    Color:Black
    Shape:Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KN100BP
    • Color Black
    • Legend Blank
    • Shape Square
    • Size (Inches) 2-1/4
    • Country of Origin MX - Mexico
    Product Overview:
    Blank black square 2-1/4 in. name/legend plate for use with 9001 K/SK Series 30 mm operators.
    • Plastic