Square D (Schneider Electric) 9001KN203WP Legend Plate, 1-3/4 in., Square, White/Black Letters, ON | Graybar Store
Square D (Schneider Electric) - Legend Plate, 1-3/4 in., Square, White/Black Letters, ON - 9001KN203WP
+ / - Hover over image to Zoom
Other Views

    Legend Plate, 1-3/4 in., Square, White/Black Letters, ON

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KN203WP
    SKU: 22053957
    $4.75
    Checking Pricing
         
    Size (Inches):1-3/4
    Legend:ON
    Color:White with Black Letters
    Shape:Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KN203WP
    • Color White with Black Letters
    • Legend ON
    • Shape Square
    • Size (Inches) 1-3/4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 1-3/4 in. square name/legend plate with black ON lettering for use on 9001 K/SK Series 30 mm operators.
    • Plastic