Cooper Lighting (Eaton) XTOR2A-N LED20W 120-277V BRZ NEUTRAL WARM 3500K | Graybar Store
Cooper Lighting (Eaton) - LED20W 120-277V BRZ NEUTRAL WARM 3500K - XTOR2A-N
+ / - Hover over image to Zoom
Other Views

    LED20W 120-277V BRZ NEUTRAL WARM 3500K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR2A-N
    SKU: 25404321
    $235.44
    Checking Pricing
         
    Wattage:20
    Color Temperature (Kelvin):3500
    Housing Color:Carbon Bronze
    Input Voltage:120-277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR2A-N
    • Housing Color Carbon Bronze
    • Brand Lumark
    • Color Temperature (Kelvin) 3500
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type LED
    • Series Crosstour
    • Wattage 20
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Crosstour, LED, 18W, small housing, universal wall/low level mount, 120-277V, carbon bronze, neutral warm 3500K.
    CROSSTOUR®
    • Easy Three-Step Installation
    • Dimensions (Inches): 5.3 L x 7.3 H
    • Universal low profile design rugged die-cast aluminum
    • High performance scalable LED illumination
    • Wet location compliant