Lithonia Lighting SBL2 LP835 LED Wraparound | Graybar Store
Lithonia Lighting - LED Wraparound - SBL2 LP835
+ / - Hover over image to Zoom
Other Views

    LED Wraparound

    Manufacturer: Lithonia Lighting
    Manufacturer #: SBL2 LP835
    SKU: 25817289
    $121.48
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Lamp Watts:23 W
    Input Voltage:120 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # SBL2 LP835
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lamp Watts 23 W
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SBL2 LED Wraparound, Length (Inches): 2 ft, Input Voltage: 120 to 277 V, Lamp Type: LED, Voltage Rating: 120 to 277 V, Lamp Watts: 23 W