Lithonia Lighting FMLWL 24 840 LED Wraparound | Graybar Store
Lithonia Lighting - LED Wraparound - FMLWL 24 840
+ / - Hover over image to Zoom
Other Views

    LED Wraparound

    Manufacturer: Lithonia Lighting
    Manufacturer #: FMLWL 24 840
    SKU: 25808473
    $51.83
    Checking Pricing
         
    Voltage Rating:120 V
    Lamp Watts:20/40 W
    Input Voltage:120 V
    Lumens:4000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # FMLWL 24 840
    • Input Voltage 120 V
    • Lamp Type LED
    • Lamp Watts 20/40 W
    • Lumens 4000
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    FMLWL LED Wraparound, Length (Inches): 2 ft, Input Voltage: 120 V, Lamp Type: LED, Voltage Rating: 120 V, Lamp Watts: 20/40 W