Lithonia Lighting SBL4 LP835 LED Wraparound | Graybar Store
Lithonia Lighting - LED Wraparound - SBL4 LP835
+ / - Hover over image to Zoom
Other Views

    LED Wraparound

    Manufacturer: Lithonia Lighting
    Manufacturer #: SBL4 LP835
    SKU: 25705097
    $128.34
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Lamp Watts:27 W
    Input Voltage:120 to 277 V
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # SBL4 LP835
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lamp Watts 27 W
    • Length 48 in.
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SBL4 LED Wraparound, Length (Inches): 48 in, Input Voltage: 120 to 277 V, Lamp Type: LED, Voltage Rating: 120 to 277 V, Lamp Watts: 27 W