Columbia Lighting LAW2-35LW-EU LED Wraparound | Graybar Store
Columbia Lighting - LED Wraparound - LAW2-35LW-EU
+ / - Hover over image to Zoom
Other Views

    LED Wraparound

    Manufacturer: Columbia Lighting
    Manufacturer #: LAW2-35LW-EU
    SKU: 25638629
    $135.23
    Checking Pricing
         
    No. of Lamps:2
    Voltage Rating:0 to 10 V
    Lamp Watts:25 W
    Input Voltage:120 to 277 V
    Lumens:2250
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # LAW2-35LW-EU
    • Brand Columbia Lighting
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lamp Watts 25 W
    • Lumens 2250
    • No. of Lamps 2
    • Voltage Rating 0 to 10 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting LED Wraparound, Length (Inches): 2 ft, Input Voltage: 120 to 277 V, Lamp Type: LED, Voltage Rating: 0 to 10 V, Lamp Watts: 25 W