Columbia Lighting LAW4-35ML-EU LED Wraparound | Graybar Store
Columbia Lighting - LED Wraparound - LAW4-35ML-EU
+ / - Hover over image to Zoom
Other Views

    LED Wraparound

    Manufacturer: Columbia Lighting
    Manufacturer #: LAW4-35ML-EU
    SKU: 25632479
    $158.04
    Checking Pricing
         
    No. of Lamps:4
    Voltage Rating:0 to 10 V
    Lamp Watts:48 W
    Input Voltage:120 to 277 V
    Lumens:4500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # LAW4-35ML-EU
    • Brand Columbia Lighting
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lamp Watts 48 W
    • Lumens 4500
    • No. of Lamps 4
    • Voltage Rating 0 to 10 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting LED Wraparound, Length (Inches): 4 ft, Input Voltage: 120 to 277 V, Lamp Type: LED, Voltage Rating: 0 to 10 V, Lamp Watts: 48 W