Lithonia Lighting LBL4 LP840 LED Wraparound | Graybar Store
Lithonia Lighting - LED Wraparound - LBL4 LP840
+ / - Hover over image to Zoom
Other Views

    LED Wraparound

    Manufacturer: Lithonia Lighting
    Manufacturer #: LBL4 LP840
    SKU: 25481046
    $168.61
    Checking Pricing
         
    No. of Lamps:4
    Voltage Rating:120 to 277 V
    Lamp Watts:27 W
    Input Voltage:120 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LBL4 LP840
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lamp Watts 27 W
    • No. of Lamps 4
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LBL4 LED Wraparound, Length (Inches): 4 ft, Input Voltage: 120 to 277 V, Lamp Type: LED, Voltage Rating: 120 to 277 V, Lamp Watts: 27 W