Cooper Lighting (Eaton) 4WNLED-LD4-40SL-F-UNV-L840-CD1-U LED Wrap Fixture | Graybar Store
Cooper Lighting (Eaton) - LED Wrap Fixture - 4WNLED-LD4-40SL-F-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    LED Wrap Fixture

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4WNLED-LD4-40SL-F-UNV-L840-CD1-U
    SKU: 25807750
    $131.90
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Lamp Watts:36 W
    Input Voltage:120/277 V
    Lumens:4062
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4WNLED-LD4-40SL-F-UNV-L840-CD1-U
    • Brand Metalux;Eaton
    • Input Voltage 120/277 V
    • Lamp Type LED
    • Lamp Watts 36 W
    • Lumens 4062
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Metalux®;Eaton WLED LED Wrap Fixture, Length (Inches): 4 ft, Input Voltage: 120/277 V, Lamp Type: LED, Voltage Rating: 120 to 277 V, Lamp Watts: 36 W