RAB Lighting WP3LED55 WP3 Wallpack, Die Cast Aluminum, LED, Bronze, 55W, 5000K | Graybar Store
RAB Lighting - WP3 Wallpack, Die Cast Aluminum, LED, Bronze, 55W, 5000K - WP3LED55
+ / - Hover over image to Zoom
Other Views

    WP3 Wallpack, Die Cast Aluminum, LED, Bronze, 55W, 5000K

    Manufacturer: RAB Lighting
    Manufacturer #: WP3LED55
    SKU: 25723317
    $381.26
    Checking Pricing
         
    Additional Features:Affordable Wallpack with Traditional Look; Covers Footprint of Traditional HID Wallpack
    Wattage:55 W
    Input Voltage:120 V; 208 V; 240 V;
    Color Temperature (Kelvin):5000 K
    Lumens:6645
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WP3LED55
    • Additional Features Affordable Wallpack with Traditional Look; Covers Footprint of Traditional HID Wallpack
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 V; 208 V; 240 V;
    • Lamp Type LED
    • Lumens 6645
    • Rated Life (Hour) 100000 hr
    • Wattage 55 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED WP3 Wallpack, Wattage: 55 W, Lamp Type: LED, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 6645 Lumens, Color Temperature (Kelvin): 5000 K